Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Strand Sprocket, 50 Chain Size, 42 Teeth

  • Mfr # 50SDS42

  • Zoro # G6633934


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
42
Outside Dia.
8.72 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50SDS42
Zoro #
G6633934
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
8.72 in
Length through Bore (In.)
3/4
Outside Dia. (In.)
8.720
Pitch Dia.
8.363 in
Hub Dia. (In.)
3-3/16
Pitch Dia. (In.)
8.363
Length through Bore
3/4 in
Hub Dia.
3.188 in
Tooth Width
0.343 in
Maximum Bore Diameter
2 in
Outside Diameter
8.72 in
For Bushing Size
SDS
Width with Bushing
1.312 in
Pitch Diameter
8.363 in
Minimum Bore Diameter
1/2 in
Hub Diameter
3 3/16 in

Details

Number of Teeth - Sprockets
42
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Type
Quick Detachable
Max. Bore (In.)
2
Number of Teeth
42
Sprocket Bore Type
Quick Detachable Bushed Bore
Max. Bore - Sprockets
2 in
Sprocket Hub Type
Type B
ANSI Sprocket Number
50
Bushing Required - Sprockets
SDS
Item
Single Strand Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Bushing Required
SDS
Industry Chain Pitch
5/8 in
Chain Number
50
Standards
ANSI
Material Grade
1045
For Pitch Type
Single Pitch
Hub Projection
0.407 in
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
5/8 in
Hub Type
One Side
For Number of Strands
Single
Finish
Black Oxide
For Bushing Type
Quick Detachable
Resistance Properties
Corrosion Resistant

Description

Single Strand Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 42, Outside Diameter 8.72 in, Pitch Diameter 8.363 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 3/16 in, Hub Projection 0.407 in, Hub Type One Side, Length through Bore 3/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.