Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Strand Sprocket, 50 Chain Size, 54 Teeth

  • Mfr # 50SK54

  • Zoro # G6794295


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
54
Outside Dia.
11.11 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50SK54
Zoro #
G6794295
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
11.11 in
Outside Dia. (In.)
11.110
Pitch Dia. (In.)
10.749
Pitch Dia.
10.749 in
Length through Bore (In.)
1-1/4
Hub Dia. (In.)
3-7/8
Length through Bore
1 1/4 in
Hub Dia.
3.875 in
Width with Bushing
1.874 in
Outside Diameter
11.11 in
For Bushing Size
SK
Pitch Diameter
10.749 in
Minimum Bore Diameter
2 5/8 in
Maximum Bore Diameter
2 5/8 in
Tooth Width
0.343 in
Hub Diameter
3 7/8 in

Details

Number of Teeth - Sprockets
54
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Material
Steel
Sprocket Bore Type
Quick Detachable Bushed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Max. Bore - Sprockets
2 5/8 in
Max. Bore (In.)
2-5/8
ANSI Sprocket Number
50
Item
Single Strand Sprocket
Type
Quick Detachable
Sprocket Hub Type
Type B
Bushing Required - Sprockets
SK
Number of Teeth
54
Bushing Required
SK
Industry Chain Pitch
5/8 in
Chain Number
50
For Pitch Type
Single Pitch
For Chain Pitch
5/8 in
Resistance Properties
Corrosion Resistant
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
Hub Projection
0.907 in
Standards
ANSI
Material Grade
1045
Hub Type
One Side
Finish
Black Oxide
For Bushing Type
Quick Detachable

Description

Single Strand Sprocket, For Bushing Size SK, For Bushing Type Quick Detachable, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 54, Outside Diameter 11.11 in, Pitch Diameter 10.749 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 7/8 in, Hub Projection 0.907 in, Hub Type One Side, Length through Bore 1 1/4 in, Material Grade 1045, Minimum Bore Diameter 2 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.