Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Strand Sprocket, Fixed, 60 Chain Size, 1-3/8 Bore Dia., 20 # of Teeth

  • Mfr # 60B20F-1F

  • Zoro # G6578467


product price: $58.49
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
20
Bore Dia. - Sprockets
1 3/8 in
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B20F-1F
Zoro #
G6578467
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 3/8 in
Outside Dia.
5 in
Hub Dia. (In.)
3-7/8
Set Screw Dia. (In.)
5/16
Length through Bore (In.)
1-1/4
Pitch Dia. (In.)
4.794
Bore Dia. (In.)
1-3/8
Outside Dia. (In.)
5.190
Pitch Dia.
4.794 in
Set Screw Size
5/32 in
Length through Bore
1 1/4 in
Set Screw Hole Dia.
0.313 in
Hub Dia.
3.875 in
Hub Diameter
3 7/8 in
Tooth Width
0.459 in
Keyway Depth
5/32 in
Maximum Bore Diameter
1 3/8 in
Outside Diameter
5.19 in
Keyway Width
5/16 in
Bore Diameter
1 3/8 in
Pitch Diameter
4.794 in

Details

Number of Teeth - Sprockets
20
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Bushing Required
None
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Number of Teeth
20
ANSI Sprocket Number
60
Sprocket Hub Type
Type B
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Item
Single Strand Sprocket
Material
Steel
Type
Finished Bore
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
3/4 in
Chain Number
60
For Pitch Type
Single Pitch
For Number of Strands
Single
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI
Number of Set Screws
2
Hub Type
One Side
For Chain Pitch
3/4 in
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Hub Projection
0.791 in
Material Grade
1045
Resistance Properties
Corrosion Resistant

Description

Single Strand Sprocket, Bore Diameter 1 3/8 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/8 in, Number of Teeth 20, Outside Diameter 5.19 in, Pitch Diameter 4.794 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 7/8 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 5/32 in, Keyway Width 5/16 in, Length through Bore 1 1/4 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.