Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Strand Sprocket, 60 Chain Size, 12 Teeth

  • Mfr # 60BTL12

  • Zoro # G6945136


product price: $53.15
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
12
Outside Dia.
3.25 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTL12
Zoro #
G6945136
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
3.25 in
Length through Bore (In.)
7/8
Pitch Dia. (In.)
2.898
Hub Dia. (In.)
1-15/16
Outside Dia. (In.)
3.250
Pitch Dia.
2.898 in
Length through Bore
7/8 in
Hub Dia.
1.938 in
Outside Diameter
3.25 in
Hub Diameter
1 15/16 in
Minimum Bore Diameter
1/2 in
Maximum Bore Diameter
1 in
Pitch Diameter
2.898 in
Tooth Width
0.459 in
For Bushing Size
1008

Details

Number of Teeth - Sprockets
12
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Bushing Required - Sprockets
1008
ANSI Sprocket Number
60
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Required
1008
Item
Single Strand Sprocket
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Type
Taper-Lock(R)
Sprocket Hub Type
Type B
Max. Bore - Sprockets
1 in
Material
Steel
Max. Bore (In.)
1
Number of Teeth
12
Industry Chain Pitch
3/4 in
Chain Number
60
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Hub Type
One Side
Standards
ANSI
For Number of Strands
Single
Resistance Properties
Corrosion Resistant
Hub Projection
0.416 in
For Chain Pitch
3/4 in
Material Grade
1045
For Bushing Type
Taper Lock

Description

Single Strand Sprocket, For Bushing Size 1008, For Bushing Type Taper Lock, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 12, Outside Diameter 3.25 in, Pitch Diameter 2.898 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 1 in, Finish Black Oxide, Hub Diameter 1 15/16 in, Hub Projection 0.416 in, Hub Type One Side, Length through Bore 7/8 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.