Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Strand Sprocket, 60 Chain Size, 13 Teeth

  • Mfr # 60BTL13

  • Zoro # G6607255


product price: $51.15
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
13
Outside Dia.
3.493 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTL13
Zoro #
G6607255
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
3.493 in
Outside Dia. (In.)
3.490
Length through Bore (In.)
1
Pitch Dia. (In.)
3.134
Pitch Dia.
3.134 in
Hub Dia. (In.)
2-15/32
Length through Bore
1 in
Hub Dia.
2.469 in
Hub Diameter
2 15/32 in
For Bushing Size
1210
Outside Diameter
3.493 in
Minimum Bore Diameter
1 1/4 in
Maximum Bore Diameter
1 in
Tooth Width
0.459 in
Pitch Diameter
3.134 in

Details

Number of Teeth - Sprockets
13
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Material
Steel
ANSI Sprocket Number
60
Max. Bore (In.)
1-1/4
Bushing Required - Sprockets
1210
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Required
1210
Type
Taper-Lock(R)
Item
Single Strand Sprocket
Number of Teeth
13
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Max. Bore - Sprockets
1 1/4 in
Sprocket Hub Type
Type B
Industry Chain Pitch
3/4 in
Chain Number
60
Standards
ANSI
Hub Type
One Side
Resistance Properties
Corrosion Resistant
Material Grade
1045
For Bushing Type
Taper Lock
Hub Projection
0.541 in
For Number of Strands
Single
Finish
Black Oxide
For Pitch Type
Single Pitch
For Chain Pitch
3/4 in
Teeth Heat Treatment
Hardened Teeth

Description

Single Strand Sprocket, For Bushing Size 1210, For Bushing Type Taper Lock, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 13, Outside Diameter 3.493 in, Pitch Diameter 3.134 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 1 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 15/32 in, Hub Projection 0.541 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Minimum Bore Diameter 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.