Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Strand Sprocket, 60 Chain Size, 21 Teeth

  • Mfr # 60Q21

  • Zoro # G6730717


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
21
Outside Dia.
5.426 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60Q21
Zoro #
G6730717
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
5.426 in
Outside Dia. (In.)
5.430
Hub Dia. (In.)
4-1/8
Length through Bore (In.)
2-25/32
Pitch Dia.
5.033 in
Pitch Dia. (In.)
5.033
Hub Dia.
4.125 in
Length through Bore
2 25/32 in
Hub Diameter
4 1/8 in
Outside Diameter
5.426 in
Width with Bushing
2.49 in
Minimum Bore Diameter
2 11/16 in
Tooth Width
0.459 in
For Bushing Size
Q1
Maximum Bore Diameter
2 11/16 in
Pitch Diameter
5.033 in

Details

Number of Teeth - Sprockets
21
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Sprocket Hub Type
Type B
Item
Single Strand Sprocket
Bushing Required
Q1
Type
Split Taper
Max. Bore - Sprockets
2 11/16 in
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Split Taper Bushed Bore
Number of Teeth
21
Bushing Required - Sprockets
Q1
ANSI Sprocket Number
60
Max. Bore (In.)
2-11/16
Material
Steel
Industry Chain Pitch
3/4 in
Chain Number
60
Finish
Black Oxide
Standards
ANSI
For Number of Strands
Single
Resistance Properties
Corrosion Resistant
Material Grade
1045
For Chain Pitch
3/4 in
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
For Bushing Type
Split Taper
Hub Projection
1.291 in

Description

Single Strand Sprocket, For Bushing Size Q1, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 21, Outside Diameter 5.426 in, Pitch Diameter 5.033 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 11/16 in, Finish Black Oxide, Hub Diameter 4 1/8 in, Hub Projection 1.291 in, Hub Type One Side, Length through Bore 2 25/32 in, Material Grade 1045, Minimum Bore Diameter 2 11/16 in, Resistance Properties Corrosion Resistant, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.