Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Strand Sprocket, 60 Chain Size, 23 Teeth

  • Mfr # 60Q23

  • Zoro # G6511321


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
23
Outside Dia.
5.907 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q23
Zoro #
G6511321
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
5.907 in
Hub Dia. (In.)
3
Outside Dia. (In.)
5.910
Pitch Dia.
5.508 in
Pitch Dia. (In.)
5.508
Length through Bore (In.)
2-3/16
Hub Dia.
3.0 in
Length through Bore
2 3/16 in
Maximum Bore Diameter
1 3/4 in
For Bushing Size
Q1
Tooth Width
0.459 in
Hub Diameter
4 1/2 in
Outside Diameter
5.907 in
Width with Bushing
2.49 in
Minimum Bore Diameter
1 3/4 in
Pitch Diameter
5.746 in

Details

Number of Teeth - Sprockets
23
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Item
Single Strand Sprocket
Material
Steel
Bushing Required
Q1
ANSI Sprocket Number
60
Type
Split Taper
Max. Bore (In.)
1-3/4
Bushing Required - Sprockets
Q1
Max. Bore - Sprockets
1 3/4 in
Sprocket Bore Type
Split Taper Bushed Bore
Number of Teeth
23
Sprocket Hub Type
Type B
Item - Roller Chain Sprockets
Roller Chain Sprocket
Industry Chain Pitch
3/4 in
Chain Number
60
Standards
ANSI
For Number of Strands
Single
Hub Projection
1.291 in
For Chain Pitch
3/4 in
Finish
Black Oxide
Material Grade
1045
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
For Bushing Type
Split Taper
Resistance Properties
Corrosion Resistant

Description

Single Strand Sprocket, For Bushing Size Q1, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 23, Outside Diameter 5.907 in, Pitch Diameter 5.746 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 1 3/4 in, Finish Black Oxide, Hub Diameter 4 1/2 in, Hub Projection 1.291 in, Hub Type One Side, Length through Bore 2 3/16 in, Material Grade 1045, Minimum Bore Diameter 1 3/4 in, Resistance Properties Corrosion Resistant, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.