Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Strand Sprocket, 60 Chain Size, 26 Teeth

  • Mfr # 60Q26

  • Zoro # G6709997


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
26
Outside Dia.
6.627 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q26
Zoro #
G6709997
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
6.627 in
Outside Dia. (In.)
6.630
Pitch Dia.
6.222 in
Hub Dia. (In.)
4-1/8
Pitch Dia. (In.)
6.222
Length through Bore (In.)
2-25/32
Length through Bore
2 25/32 in
Hub Dia.
4.125 in
Hub Diameter
4 1/8 in
Tooth Width
0.459 in
Maximum Bore Diameter
2 11/16 in
Width with Bushing
2.49 in
Pitch Diameter
6.222 in
Minimum Bore Diameter
2 11/16 in
For Bushing Size
Q1
Outside Diameter
6.627 in

Details

Number of Teeth - Sprockets
26
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Type
Split Taper
Max. Bore - Sprockets
2 11/16 in
Number of Teeth
26
Bushing Required
Q1
Item
Single Strand Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Sprocket Hub Type
Type B
Bushing Required - Sprockets
Q1
Sprocket Bore Type
Split Taper Bushed Bore
Max. Bore (In.)
2-11/16
ANSI Sprocket Number
60
Industry Chain Pitch
3/4 in
Chain Number
60
Material Grade
1045
Teeth Heat Treatment
Hardened Teeth
Resistance Properties
Corrosion Resistant
Standards
ANSI
Hub Type
One Side
Finish
Black Oxide
For Number of Strands
Single
For Chain Pitch
3/4 in
Hub Projection
1.291 in
For Bushing Type
Split Taper

Description

Single Strand Sprocket, For Bushing Size Q1, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 26, Outside Diameter 6.627 in, Pitch Diameter 6.222 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 11/16 in, Finish Black Oxide, Hub Diameter 4 1/8 in, Hub Projection 1.291 in, Hub Type One Side, Length through Bore 2 25/32 in, Material Grade 1045, Minimum Bore Diameter 2 11/16 in, Resistance Properties Corrosion Resistant, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.