Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Strand Sprocket, 60 Chain Size, 35 Teeth

  • Mfr # 60Q35

  • Zoro # G6603502


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
35
Outside Dia.
8.783 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q35
Zoro #
G6603502
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
8.783 in
Length through Bore (In.)
2-25/32
Pitch Dia.
8.367 in
Hub Dia. (In.)
4-1/8
Outside Dia. (In.)
8.780
Pitch Dia. (In.)
8.367
Hub Dia.
4.125 in
Length through Bore
2 25/32 in
Pitch Diameter
8.367 in
Hub Diameter
4 1/8 in
Tooth Width
0.459 in
Minimum Bore Diameter
2 11/16 in
Outside Diameter
8.783 in
Maximum Bore Diameter
2 11/16 in
For Bushing Size
Q1
Width with Bushing
2.49 in

Details

Number of Teeth - Sprockets
35
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
ANSI Sprocket Number
60
Number of Teeth
35
Bushing Required
Q1
Item
Single Strand Sprocket
Sprocket Bore Type
Split Taper Bushed Bore
Max. Bore - Sprockets
2 11/16 in
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Max. Bore (In.)
2-11/16
Bushing Required - Sprockets
Q1
Sprocket Hub Type
Type B
Type
Split Taper
Industry Chain Pitch
3/4 in
Chain Number
60
Hub Projection
1.291 in
For Bushing Type
Split Taper
Teeth Heat Treatment
Not Hardened
Standards
ANSI
For Chain Pitch
3/4 in
Finish
Black Oxide
Resistance Properties
Corrosion Resistant
Material Grade
1045
Hub Type
One Side
For Number of Strands
Single

Description

Single Strand Sprocket, For Bushing Size Q1, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 35, Outside Diameter 8.783 in, Pitch Diameter 8.367 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 11/16 in, Finish Black Oxide, Hub Diameter 4 1/8 in, Hub Projection 1.291 in, Hub Type One Side, Length through Bore 2 25/32 in, Material Grade 1045, Minimum Bore Diameter 2 11/16 in, Resistance Properties Corrosion Resistant, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.