Single Strand Sprocket, 60 Chain Size, 72 Teeth
Mfr # 60BTL72
Zoro # G6435527
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
60
Number of Teeth - Sprockets
72
Outside Dia.
17.628 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60BTL72
Zoro #
G6435527
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
60
Outside Dia.
17.628 in
Hub Dia. (In.)
4-1/4
Pitch Dia.
17.194 in
Pitch Dia. (In.)
17.194
Length through Bore (In.)
1-3/4
Outside Dia. (In.)
17.630
Length through Bore
1 3/4 in
Hub Dia.
4.25 in
Pitch Diameter
17.194 in
For Bushing Size
2517
Minimum Bore Diameter
2 1/2 in
Tooth Width
0.459 in
Outside Diameter
17.628 in
Hub Diameter
4 1/4 in
Maximum Bore Diameter
2 1/2 in
Description
Single Strand Sprocket, For Bushing Size 2517, For Bushing Type Taper Lock, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 72, Outside Diameter 17.628 in, Pitch Diameter 17.194 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 1/2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 4 1/4 in, Hub Projection 1.291 in, Hub Type One Side, Length through Bore 1 3/4 in, Material Grade 1045, Minimum Bore Diameter 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.