Zoro Homepage

Single Strand Sprocket, Fixed, 35 Chain Size, 5/8 Bore Dia., 14 # of Teeth

  • Mfr # 35B14F-5/8

  • Zoro # G2555165


product price: $15.39
/ea

Key Features

Industry Chain Size
35
Number of Teeth - Sprockets
14
Bore Dia. - Sprockets
5/8 in
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35B14F-5/8
Zoro #
G2555165
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
5/8 in
Outside Dia.
2 in
Keyseat Size (In.)
3/16 x 3/32
Outside Dia. (In.)
1.870
Bore Dia. (In.)
5/8
Set Screw Dia. (In.)
1/4
Pitch Dia.
1.685 in
Pitch Dia. (In.)
1.685
Set Screw Size
1/4 in
Keyway Size
3/16 in x 3/32 in
Set Screw Hole Dia.
0.25 in
Length through Bore
3/4 in
Bore Diameter
5/8 in
Pitch Diameter
1.685 in
Keyway Depth
3/32 in
Maximum Bore Diameter
5/8 in
Outside Diameter
1.87 in
Hub Diameter
1 1/4 in
Tooth Width
0.168 in
Keyway Width
3/16 in

Details

Number of Teeth - Sprockets
14
Number of Chain Rows
Single
Material - Sprockets
Steel
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Sprocket Bore Type
Fixed Bore
Number of Teeth
14
Sprocket Hub Type
Type B
Type
Fixed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Single Strand Sprocket
Includes
Set Screws
ANSI Sprocket Number
35
Material
Steel
Bore Type
Fixed
Industry Chain Pitch
3/8 in
Chain Number
35
For Pitch Type
Single Pitch
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
Number of Set Screws
2
Hub Projection
0.582 in
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
For Chain Pitch
3/8 in
For Number of Strands
Single
Material Grade
1045
Finish
Black Oxide
Resistance Properties
Corrosion Resistant
Standards
ANSI

Description

Single Strand Sprocket, Bore Diameter 5/8 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 14, Outside Diameter 1.87 in, Pitch Diameter 1.685 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 1/4 in, Hub Projection 0.582 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 3/4 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.