Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Strand Sprocket, Fixed, 40 Chain Size, 1-1/2 Bore Dia., 20 # of Teeth

  • Mfr # 40B20F-1H

  • Zoro # G7054144


product price: $29.19
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
20
Bore Dia. - Sprockets
1 1/2 in
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B20F-1H
Zoro #
G7054144
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
1 1/2 in
Outside Dia.
3 in
Length through Bore (In.)
1
Pitch Dia. (In.)
3.196
Set Screw Dia. (In.)
3/8
Outside Dia. (In.)
3.460
Hub Dia. (In.)
2-5/8
Bore Dia. (In.)
1-1/2
Pitch Dia.
3.196 in
Set Screw Size
3/16 in
Length through Bore
1 in
Set Screw Hole Dia.
0.375 in
Hub Dia.
2.625 in
Hub Diameter
2 5/8 in
Maximum Bore Diameter
1 1/2 in
Pitch Diameter
3.196 in
Bore Diameter
1 1/2 in
Keyway Depth
3/16 in
Keyway Width
1 3/4 in
Tooth Width
0.284 in
Outside Diameter
3.46 in

Details

Number of Teeth - Sprockets
20
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Sprocket Hub Type
Type B
Item
Single Strand Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Finished Bore
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Number of Teeth
20
Bushing Required
None
Material
Steel
ANSI Sprocket Number
40
Sprocket Bore Type
Fixed Bore
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
1/2 in
Chain Number
40
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Hub Projection
0.716 in
Teeth Heat Treatment
Hardened Teeth
Resistance Properties
Corrosion Resistant
Finish
Black Oxide
Hub Type
One Side
Material Grade
1045
For Pitch Type
Single Pitch
Standards
ANSI
Number of Set Screws
2
For Number of Strands
Single
For Chain Pitch
1/2 in

Description

Single Strand Sprocket, Bore Diameter 1 1/2 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 20, Outside Diameter 3.46 in, Pitch Diameter 3.196 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 5/8 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 1 3/4 in, Length through Bore 1 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.