Zoro Homepage

Single Strand Sprocket, Fixed, 40 Chain Size, 1-1/4 Bore Dia., 21 # of Teeth

  • Mfr # 40B21F-1D

  • Zoro # G6788467


product price: $32.49
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
21
Bore Dia. - Sprockets
1 1/4 in
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B21F-1D
Zoro #
G6788467
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
1 1/4 in
Outside Dia.
4 in
Outside Dia. (In.)
3.620
Length through Bore (In.)
1
Set Screw Dia. (In.)
5/16
Pitch Dia.
3.355 in
Bore Dia. (In.)
1-1/4
Pitch Dia. (In.)
3.355
Hub Dia. (In.)
2-3/4
Set Screw Size
5/16 in
Length through Bore
1 in
Hub Dia.
2.75 in
Set Screw Hole Dia.
0.313 in
Keyway Depth
1/8 in
Outside Diameter
3.62 in
Hub Diameter
2 3/4 in
Bore Diameter
1 1/4 in
Tooth Width
0.284 in
Maximum Bore Diameter
1 1/4 in
Keyway Width
1/4 in
Pitch Diameter
3.355 in

Details

Number of Teeth - Sprockets
21
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Material
Steel
Bushing Required
None
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Finished Bore
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Item
Single Strand Sprocket
Sprocket Hub Type
Type B
Sprocket Bore Type
Fixed Bore
Number of Teeth
21
ANSI Sprocket Number
40
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
1/2 in
Chain Number
40
Finish
Black Oxide
Resistance Properties
Corrosion Resistant
Number of Set Screws
2
For Number of Strands
Single
Standards
ANSI
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
1/2 in
Material Grade
1045
Hub Projection
0.716 in
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
For Pitch Type
Single Pitch
Hub Type
One Side

Description

Single Strand Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 21, Outside Diameter 3.62 in, Pitch Diameter 3.355 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 3/4 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.