Zoro Homepage

Single Strand Sprocket, Fixed, 40 Chain Size, 1-1/8 Bore Dia., 19 # of Teeth

  • Mfr # 40B19F-1B

  • Zoro # G6710322


product price: $25.89
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
19
Bore Dia. - Sprockets
1 1/8 in
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B19F-1B
Zoro #
G6710322
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
1 1/8 in
Outside Dia.
3 in
Length through Bore (In.)
1
Pitch Dia.
3.038 in
Bore Dia. (In.)
1-1/8
Hub Dia. (In.)
2-1/2
Set Screw Dia. (In.)
5/16
Pitch Dia. (In.)
3.038
Outside Dia. (In.)
3.300
Set Screw Size
5/16 in
Length through Bore
1 in
Set Screw Hole Dia.
0.313 in
Hub Dia.
2.5 in
Hub Diameter
2 1/2 in
Tooth Width
0.284 in
Maximum Bore Diameter
1 1/8 in
Keyway Width
1/4 in
Keyway Depth
1/8 in
Bore Diameter
1 1/8 in
Outside Diameter
3.3 in
Pitch Diameter
3.038 in

Details

Number of Teeth - Sprockets
19
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Sprocket Bore Type
Fixed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Single Strand Sprocket
ANSI Sprocket Number
40
Bushing Required
None
Material
Steel
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Type
Finished Bore
Sprocket Hub Type
Type B
Number of Teeth
19
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
1/2 in
Chain Number
40
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
For Pitch Type
Single Pitch
Teeth Heat Treatment
Hardened Teeth
Material Grade
1045
Finish
Black Oxide
For Chain Pitch
1/2 in
For Number of Strands
Single
Number of Set Screws
2
Standards
ANSI
Hub Type
One Side
Hub Projection
0.716 in
Resistance Properties
Corrosion Resistant

Description

Single Strand Sprocket, Bore Diameter 1 1/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/8 in, Number of Teeth 19, Outside Diameter 3.3 in, Pitch Diameter 3.038 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 1/2 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.