Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Strand Sprocket, Fixed, 40 Chain Size, 1-3/16 Bore Dia., 17 # of Teeth

  • Mfr # 40B17F-1C

  • Zoro # G9721284


product price: $22.19
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
17
Bore Dia. - Sprockets
1 3/16 in
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B17F-1C
Zoro #
G9721284
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
1 3/16 in
Outside Dia.
3 in
Set Screw Dia. (In.)
5/16
Outside Dia. (In.)
2.980
Pitch Dia. (In.)
2.721
Length through Bore (In.)
1
Pitch Dia.
2.721 in
Bore Dia. (In.)
1-3/16
Hub Dia. (In.)
2-1/8
Set Screw Size
5/16 in
Length through Bore
1 in
Hub Dia.
2.125 in
Set Screw Hole Dia.
0.313 in
Pitch Diameter
2.721 in
Outside Diameter
2.97 in
Keyway Width
1/4 in
Hub Diameter
2 1/8 in
Tooth Width
0.284 in
Bore Diameter
1 3/16 in
Keyway Depth
1/8 in
Maximum Bore Diameter
1 3/16 in

Details

Number of Teeth - Sprockets
17
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Sprocket Hub Type
Type B
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Bushing Required
None
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Single Strand Sprocket
Type
Finished Bore
Number of Teeth
17
Sprocket Bore Type
Fixed Bore
ANSI Sprocket Number
40
Material
Steel
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
1/2 in
Chain Number
40
Finish
Black Oxide
For Pitch Type
Single Pitch
Number of Set Screws
2
Hub Type
One Side
For Chain Pitch
1/2 in
Teeth Heat Treatment
Hardened Teeth
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Hub Projection
0.716 in
Standards
ANSI
Resistance Properties
Corrosion Resistant
Material Grade
1045
For Number of Strands
Single

Description

Single Strand Sprocket, Bore Diameter 1 3/16 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/16 in, Number of Teeth 17, Outside Diameter 2.97 in, Pitch Diameter 2.721 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 1/8 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.