Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Strand Sprocket, Fixed, 40 Chain Size, 1-7/16 Bore Dia., 19 # of Teeth

  • Mfr # 40B19F-1G

  • Zoro # G6648406


product price: $26.79
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
19
Bore Dia. - Sprockets
1 7/16 in
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B19F-1G
Zoro #
G6648406
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
1 7/16 in
Outside Dia.
3 in
Length through Bore (In.)
1
Hub Dia. (In.)
2-1/2
Set Screw Dia. (In.)
3/8
Bore Dia. (In.)
1-7/16
Pitch Dia.
3.038 in
Pitch Dia. (In.)
3.038
Outside Dia. (In.)
3.300
Set Screw Size
3/8 in
Length through Bore
1 in
Set Screw Hole Dia.
0.375 in
Hub Dia.
2.5 in
Keyway Width
3/8 in
Outside Diameter
3.3 in
Keyway Depth
3/16 in
Hub Diameter
2 1/2 in
Maximum Bore Diameter
1 7/16 in
Bore Diameter
1 7/16 in
Tooth Width
0.284 in
Pitch Diameter
3.038 in

Details

Number of Teeth - Sprockets
19
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Sprocket Bore Type
Fixed Bore
Number of Teeth
19
ANSI Sprocket Number
40
Bushing Required
None
Item - Roller Chain Sprockets
Roller Chain Sprocket
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Type
Finished Bore
Material
Steel
Sprocket Hub Type
Type B
Item
Single Strand Sprocket
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
1/2 in
Chain Number
40
For Chain Pitch
1/2 in
Number of Set Screws
2
Teeth Heat Treatment
Hardened Teeth
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Hub Projection
0.716 in
Finish
Black Oxide
Resistance Properties
Corrosion Resistant
For Number of Strands
Single
Hub Type
One Side
Standards
ANSI
For Pitch Type
Single Pitch
Material Grade
1045

Description

Single Strand Sprocket, Bore Diameter 1 7/16 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 7/16 in, Number of Teeth 19, Outside Diameter 3.3 in, Pitch Diameter 3.038 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 1/2 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 3/8 in, Length through Bore 1 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.