Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Strand Sprocket, Fixed, 40 Chain Size, 1-7/16 Bore Dia., 22 # of Teeth

  • Mfr # 40B22F-1G

  • Zoro # G7023947


product price: $34.19
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
22
Bore Dia. - Sprockets
1 7/16 in
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B22F-1G
Zoro #
G7023947
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
1 7/16 in
Outside Dia.
4 in
Length through Bore (In.)
1
Bore Dia. (In.)
1-7/16
Set Screw Dia. (In.)
3/8
Outside Dia. (In.)
3.780
Pitch Dia.
3.513 in
Pitch Dia. (In.)
3.513
Hub Dia. (In.)
2-7/8
Set Screw Size
3/8 in
Length through Bore
1 in
Set Screw Hole Dia.
0.375 in
Hub Dia.
2.875 in
Pitch Diameter
3.513 in
Outside Diameter
3.78 in
Bore Diameter
1 7/16 in
Tooth Width
0.284 in
Keyway Width
3/8 in
Keyway Depth
3/16 in
Hub Diameter
2 7/8 in
Maximum Bore Diameter
1 7/16 in

Details

Number of Teeth - Sprockets
22
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Number of Teeth
22
Type
Finished Bore
Material
Steel
ANSI Sprocket Number
40
Sprocket Bore Type
Fixed Bore
Sprocket Hub Type
Type B
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Item
Single Strand Sprocket
Bushing Required
None
Item - Roller Chain Sprockets
Roller Chain Sprocket
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
1/2 in
Chain Number
40
Number of Set Screws
2
Material Grade
1045
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
For Chain Pitch
1/2 in
Hub Type
One Side
Finish
Black Oxide
For Pitch Type
Single Pitch
For Number of Strands
Single
Standards
ANSI
Teeth Heat Treatment
Hardened Teeth
Resistance Properties
Corrosion Resistant
Hub Projection
0.716 in

Description

Single Strand Sprocket, Bore Diameter 1 7/16 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 7/16 in, Number of Teeth 22, Outside Diameter 3.78 in, Pitch Diameter 3.513 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 7/8 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 3/8 in, Length through Bore 1 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.