Zoro Homepage

Single Strand Sprocket, Fixed, 40 Chain Size, 1 Bore Dia., 23 # of Teeth

  • Mfr # 40B23F-1

  • Zoro # G2844107


product price: $40.69
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
23
Material
Steel
Number of Teeth
23
Bore Dia. - Sprockets
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B23F-1
Zoro #
G2844107
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
1 in
Outside Dia.
4 in
Bore Dia. (In.)
1
Pitch Dia.
3.672 in
Set Screw Size
5/16 in
Length through Bore
1 in
Set Screw Dia. (In.)
5/16
Outside Dia. (In.)
3.940
Pitch Dia. (In.)
3.672
Keyseat Size (In.)
1/4 x 1/8
Keyway Size
1/4 in x 1/8 in
Set Screw Hole Dia.
0.313 in
Hub Diameter
3 in
Pitch Diameter
3.672 in
Tooth Width
0.284 in
Bore Diameter
1 in
Keyway Width
1/4 in
Maximum Bore Diameter
1 in
Outside Diameter
3.94 in
Keyway Depth
1/8 in

Details

Item
Single Strand Sprocket
Number of Teeth - Sprockets
23
Material
Steel
Number of Teeth
23
Bore Type
Fixed
Number of Chain Rows
Single
Includes
Set Screws
Material - Sprockets
Steel
Chain Number
40
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Sprocket Hub Type
Type B
Sprocket Bore Type
Fixed Bore
ANSI Sprocket Number
40
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Fixed Bore
Industry Chain Pitch
1/2 in
Hub Type
One Side
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
For Chain Pitch
1/2 in
For Number of Strands
Single
Hub Projection
0.716 in
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Standards
ANSI
Material Grade
1045
Number of Set Screws
2
For Pitch Type
Single Pitch
Resistance Properties
Corrosion Resistant

Description

Single Strand Sprocket, Bore Diameter 1 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 23, Outside Diameter 3.94 in, Pitch Diameter 3.672 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.