Zoro Homepage

Single Strand Sprocket, Fixed, 40 Chain Size, 3/4 Bore Dia., 19 # of Teeth

  • Mfr # 40B19F-3/4

  • Zoro # G2876894


product price: $30.19
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
19
Material
Steel
Number of Teeth
19
Bore Dia. - Sprockets
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B19F-3/4
Zoro #
G2876894
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
3/4 in
Outside Dia.
3 in
Bore Dia. (In.)
3/4
Pitch Dia.
3.038 in
Set Screw Size
1/4 in
Length through Bore
1 in
Pitch Dia. (In.)
3.038
Keyseat Size (In.)
3/16 x 3/32
Outside Dia. (In.)
3.300
Set Screw Dia. (In.)
1/4
Keyway Size
3/16 in x 3/32 in
Set Screw Hole Dia.
0.25 in
Keyway Depth
3/32 in
Hub Diameter
2 1/2 in
Bore Diameter
3/4 in
Tooth Width
0.284 in
Outside Diameter
3.3 in
Keyway Width
3/16 in
Pitch Diameter
3.038 in
Maximum Bore Diameter
3/4 in

Details

Item
Single Strand Sprocket
Number of Teeth - Sprockets
19
Material
Steel
Number of Teeth
19
Bore Type
Fixed
Number of Chain Rows
Single
Includes
Set Screws
Material - Sprockets
Steel
Chain Number
40
Sprocket Hub Type
Type B
Sprocket Bore Type
Fixed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Fixed Bore
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
ANSI Sprocket Number
40
Industry Chain Pitch
1/2 in
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Number of Set Screws
2
Standards
ANSI
For Number of Strands
Single
Resistance Properties
Corrosion Resistant
Hub Projection
0.716 in
Hub Type
One Side
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
For Chain Pitch
1/2 in
For Pitch Type
Single Pitch
Material Grade
1045

Description

Single Strand Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 19, Outside Diameter 3.3 in, Pitch Diameter 3.038 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 1/2 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.