Zoro Homepage

Single Strand Sprocket, Fixed, 40 Chain Size, 3/4 Bore Dia., 22 # of Teeth

  • Mfr # 40B22F-3/4

  • Zoro # G2651792


product price: $44.49
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
22
Material
Steel
Bore Dia. - Sprockets
3/4 in
Number of Teeth
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B22F-3/4
Zoro #
G2651792
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
3/4 in
Outside Dia.
4 in
Bore Dia. (In.)
3/4
Pitch Dia.
3.513 in
Set Screw Size
1/4 in
Length through Bore
1 in
Pitch Dia. (In.)
3.513
Outside Dia. (In.)
3.780
Set Screw Dia. (In.)
1/4
Keyseat Size (In.)
3/16 x 3/32
Keyway Size
3/16 in x 3/32 in
Set Screw Hole Dia.
0.25 in
Bore Diameter
3/4 in
Tooth Width
0.284 in
Outside Diameter
3.78 in
Hub Diameter
2 7/8 in
Pitch Diameter
3.513 in
Maximum Bore Diameter
3/4 in
Keyway Width
3/16 in
Keyway Depth
3/32 in

Details

Item
Single Strand Sprocket
Number of Teeth - Sprockets
22
Material
Steel
Number of Teeth
22
Bore Type
Fixed
Number of Chain Rows
Single
Includes
Set Screws
Material - Sprockets
Steel
Chain Number
40
Type
Fixed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
ANSI Sprocket Number
40
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Sprocket Hub Type
Type B
Industry Chain Pitch
1/2 in
For Chain Pitch
1/2 in
Hub Type
One Side
Material Grade
1045
Resistance Properties
Corrosion Resistant
Finish
Black Oxide
For Pitch Type
Single Pitch
Hub Projection
0.716 in
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI
For Number of Strands
Single
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Number of Set Screws
2

Description

Single Strand Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 22, Outside Diameter 3.78 in, Pitch Diameter 3.513 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 7/8 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.