Zoro Homepage

Single Strand Sprocket, Fixed, 40 Chain Size, 3/4 Bore Dia., 30 # of Teeth

  • Mfr # 40B30F-3/4

  • Zoro # G3012362


product price: $63.79
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
30
Bore Dia. - Sprockets
3/4 in
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B30F-3/4
Zoro #
G3012362
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
3/4 in
Outside Dia.
5 in
Set Screw Dia. (In.)
1/4
Pitch Dia.
4.783 in
Outside Dia. (In.)
5.060
Keyseat Size (In.)
3/16 x 3/32
Pitch Dia. (In.)
4.783
Bore Dia. (In.)
3/4
Set Screw Size
1/4 in
Keyway Size
3/16 in x 3/32 in
Set Screw Hole Dia.
0.25 in
Length through Bore
1 in
Bore Diameter
3/4 in
Tooth Width
0.284 in
Keyway Width
3/16 in
Outside Diameter
5.06 in
Hub Diameter
3 1/4 in
Pitch Diameter
4.783 in
Maximum Bore Diameter
3/4 in
Keyway Depth
3/32 in

Details

Number of Teeth - Sprockets
30
Number of Chain Rows
Single
Material - Sprockets
Steel
Includes
Set Screws
Type
Fixed Bore
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
ANSI Sprocket Number
40
Number of Teeth
30
Sprocket Hub Type
Type B
Item
Single Strand Sprocket
Material
Steel
Bore Type
Fixed
Industry Chain Pitch
1/2 in
Chain Number
40
For Chain Pitch
1/2 in
Standards
ANSI
Number of Set Screws
2
Hub Projection
0.716 in
For Number of Strands
Single
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Material Grade
1045
Hub Type
One Side
Resistance Properties
Corrosion Resistant
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
For Pitch Type
Single Pitch

Description

Single Strand Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 30, Outside Diameter 5.06 in, Pitch Diameter 4.783 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/4 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.