Zoro Homepage

Single Strand Sprocket, Fixed, 40 Chain Size, 7/8 Bore Dia., 22 # of Teeth

  • Mfr # 40B22FP

  • Zoro # G6628912


product price: $33.89
/ea

Key Features

Industry Chain Size
40
Material
Steel
Number of Teeth - Sprockets
22
Bore Dia. - Sprockets
7/8 in
Number of Teeth
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B22FP
Zoro #
G6628912
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
7/8 in
Outside Dia.
4 in
Bore Dia. (In.)
7/8
Pitch Dia.
3.513 in
Set Screw Size
1/4 in
Hub Dia.
2.875 in
Length through Bore
1 in
Length through Bore (In.)
1
Set Screw Dia. (In.)
1/4
Pitch Dia. (In.)
3.513
Hub Dia. (In.)
2-7/8
Outside Dia. (In.)
3.780
Set Screw Hole Dia.
0.25 in
Pitch Diameter
3.513 in
Tooth Width
0.284 in
Keyway Width
3/16 in
Maximum Bore Diameter
7/8 in
Outside Diameter
3.78 in
Bore Diameter
7/8 in
Keyway Depth
3/32 in
Hub Diameter
2 7/8 in

Details

Item
Single Strand Sprocket
Material
Steel
Number of Teeth - Sprockets
22
Number of Teeth
22
Bore Type
Fixed
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Includes
Set Screws
Chain Number
40
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Type
Finished Bore
Bushing Required
None
Sprocket Bore Type
Fixed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
Type B
ANSI Sprocket Number
40
Industry Chain Pitch
1/2 in
For Number of Strands
Single
For Chain Pitch
1/2 in
For Pitch Type
Single Pitch
Finish
Black Oxide
Hub Projection
0.716 in
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Number of Set Screws
2
Resistance Properties
Corrosion Resistant
Material Grade
1045
Hub Type
One Side
Standards
ANSI
Teeth Heat Treatment
Hardened Teeth

Description

Single Strand Sprocket, Bore Diameter 7/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 7/8 in, Number of Teeth 22, Outside Diameter 3.78 in, Pitch Diameter 3.513 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 7/8 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.