Zoro Homepage

Single Strand Sprocket, Fixed, 40 Chain Size, 7/8 Bore Dia., 23 # of Teeth

  • Mfr # 40B23FP

  • Zoro # G6571923


product price: $40.69
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
23
Bore Dia. - Sprockets
7/8 in
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B23FP
Zoro #
G6571923
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
7/8 in
Outside Dia.
4 in
Set Screw Dia. (In.)
1/4
Pitch Dia.
3.672 in
Pitch Dia. (In.)
3.672
Outside Dia. (In.)
3.940
Length through Bore (In.)
1
Bore Dia. (In.)
7/8
Hub Dia. (In.)
3
Set Screw Size
1/4 in
Length through Bore
1 in
Hub Dia.
3.0 in
Set Screw Hole Dia.
0.25 in
Pitch Diameter
3.672 in
Outside Diameter
3.94 in
Keyway Depth
3/32 in
Bore Diameter
7/8 in
Tooth Width
0.284 in
Hub Diameter
3 in
Keyway Width
3/16 in
Maximum Bore Diameter
7/8 in

Details

Number of Teeth - Sprockets
23
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Single Strand Sprocket
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Sprocket Hub Type
Type B
Type
Finished Bore
ANSI Sprocket Number
40
Material
Steel
Bushing Required
None
Number of Teeth
23
Sprocket Bore Type
Fixed Bore
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
1/2 in
Chain Number
40
Teeth Heat Treatment
Hardened Teeth
Resistance Properties
Corrosion Resistant
For Pitch Type
Single Pitch
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
For Number of Strands
Single
Number of Set Screws
2
Finish
Black Oxide
Hub Type
One Side
Hub Projection
0.716 in
For Chain Pitch
1/2 in
Standards
ANSI
Material Grade
1045

Description

Single Strand Sprocket, Bore Diameter 7/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 7/8 in, Number of Teeth 23, Outside Diameter 3.94 in, Pitch Diameter 3.672 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.