Zoro Homepage

Single Strand Sprocket, Fixed, 41 Chain Size, 3/4 Bore Dia., 11 # of Teeth

  • Mfr # 41B11F-3/4

  • Zoro # G2577811


product price: $19.99
/ea

Key Features

Industry Chain Size
41
Number of Teeth - Sprockets
11
Bore Dia. - Sprockets
3/4 in
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41B11F-3/4
Zoro #
G2577811
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
41
Bore Dia. - Sprockets
3/4 in
Outside Dia.
2 in
Pitch Dia. (In.)
1.775
Set Screw Dia. (In.)
1/4
Outside Dia. (In.)
2.000
Bore Dia. (In.)
3/4
Pitch Dia.
1.775 in
Keyseat Size (In.)
3/16 x 3/32
Set Screw Size
1/4 in
Keyway Size
3/16 in x 3/32 in
Set Screw Hole Dia.
0.25 in
Length through Bore
7/8 in
Hub Diameter
1 7/16 in
Pitch Diameter
1.775 in
Outside Diameter
2 in
Bore Diameter
3/4 in
Keyway Width
3/16 in
Tooth Width
0.227 in
Keyway Depth
3/32 in
Maximum Bore Diameter
3/4 in

Details

Number of Teeth - Sprockets
11
Number of Chain Rows
Single
Material - Sprockets
Steel
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth
11
Sprocket Bore Type
Fixed Bore
Sprocket Hub Type
Type B
Type
Fixed Bore
Item
Single Strand Sprocket
Includes
Set Screws
ANSI Sprocket Number
41
Material
Steel
Bore Type
Fixed
Industry Chain Pitch
1/2 in
Chain Number
41
Hub Projection
0.648 in
Resistance Properties
Corrosion Resistant
For Pitch Type
Single Pitch
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Standards
ANSI
For Number of Strands
Single
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Material Grade
1045
Hub Type
One Side
For Chain Pitch
1/2 in
Number of Set Screws
2

Description

Single Strand Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 11, Outside Diameter 2 in, Pitch Diameter 1.775 in, Bore Type Fixed, Chain Number 41, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 7/16 in, Hub Projection 0.648 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 7/8 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.