Zoro Homepage

Single Strand Sprocket, Fixed, 41 Chain Size, 5/8 Bore Dia., 9 # of Teeth

  • Mfr # 41B9F-5/8

  • Zoro # G2529091


product price: $17.79
/ea

Key Features

Industry Chain Size
41
Number of Teeth - Sprockets
9
Bore Dia. - Sprockets
5/8 in
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41B9F-5/8
Zoro #
G2529091
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
41
Bore Dia. - Sprockets
5/8 in
Outside Dia.
2 in
Keyseat Size (In.)
3/16 x 3/32
Outside Dia. (In.)
1.670
Pitch Dia. (In.)
1.462
Bore Dia. (In.)
5/8
Set Screw Dia. (In.)
1/4
Pitch Dia.
1.462 in
Set Screw Size
1/4 in
Keyway Size
3/16 in x 3/32 in
Set Screw Hole Dia.
0.25 in
Length through Bore
7/8 in
Keyway Width
3/16 in
Bore Diameter
5/8 in
Keyway Depth
3/32 in
Hub Diameter
1 1/8 in
Pitch Diameter
1.462 in
Maximum Bore Diameter
5/8 in
Tooth Width
0.227 in
Outside Diameter
1.67 in

Details

Number of Teeth - Sprockets
9
Number of Chain Rows
Single
Material - Sprockets
Steel
Item
Single Strand Sprocket
Type
Fixed Bore
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
ANSI Sprocket Number
41
Sprocket Hub Type
Type B
Number of Teeth
9
Includes
Set Screws
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Material
Steel
Bore Type
Fixed
Industry Chain Pitch
1/2 in
Chain Number
41
For Number of Strands
Single
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Hub Projection
0.648 in
For Chain Pitch
1/2 in
For Pitch Type
Single Pitch
Standards
ANSI
Finish
Black Oxide
Number of Set Screws
2
Material Grade
1045
Hub Type
One Side
Resistance Properties
Corrosion Resistant
Teeth Heat Treatment
Hardened Teeth

Description

Single Strand Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 9, Outside Diameter 1.67 in, Pitch Diameter 1.462 in, Bore Type Fixed, Chain Number 41, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 1/8 in, Hub Projection 0.648 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 7/8 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.