Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Strand Sprocket, Fixed, 50 Chain Size, 1-1/2 Bore Dia., 18 # of Teeth

  • Mfr # 50B18F-1H

  • Zoro # G6732013


product price: $34.99
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
18
Bore Dia. - Sprockets
1 1/2 in
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B18F-1H
Zoro #
G6732013
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 1/2 in
Outside Dia.
4 in
Outside Dia. (In.)
3.920
Length through Bore (In.)
1
Hub Dia. (In.)
2-7/8
Pitch Dia.
3.599 in
Pitch Dia. (In.)
3.599
Set Screw Dia. (In.)
3/8
Bore Dia. (In.)
1-1/2
Set Screw Size
3/16 in
Length through Bore
1 in
Hub Dia.
2.875 in
Set Screw Hole Dia.
0.375 in
Pitch Diameter
3.599 in
Maximum Bore Diameter
1 1/2 in
Keyway Width
1 3/4 in
Hub Diameter
2 7/8 in
Tooth Width
0.343 in
Keyway Depth
3/16 in
Outside Diameter
3.92 in
Bore Diameter
1 1/2 in

Details

Number of Teeth - Sprockets
18
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Sprocket Hub Type
Type B
ANSI Sprocket Number
50
Number of Teeth
18
Bushing Required
None
Material
Steel
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Type
Finished Bore
Item
Single Strand Sprocket
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
5/8 in
Chain Number
50
Hub Projection
0.657 in
Finish
Black Oxide
For Number of Strands
Single
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Resistance Properties
Corrosion Resistant
Number of Set Screws
2
For Chain Pitch
5/8 in
Hub Type
One Side
Material Grade
1045
For Pitch Type
Single Pitch
Standards
ANSI
Teeth Heat Treatment
Hardened Teeth

Description

Single Strand Sprocket, Bore Diameter 1 1/2 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 18, Outside Diameter 3.92 in, Pitch Diameter 3.599 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 7/8 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 1 3/4 in, Length through Bore 1 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.