Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Strand Sprocket, Fixed, 50 Chain Size, 1-1/8 Bore Dia., 13 # of Teeth

  • Mfr # 50B13F-1B

  • Zoro # G9184725


product price: $23.99
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
13
Bore Dia. - Sprockets
1 1/8 in
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B13F-1B
Zoro #
G9184725
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 1/8 in
Outside Dia.
3 in
Set Screw Dia. (In.)
5/16
Pitch Dia. (In.)
2.612
Pitch Dia.
2.612 in
Hub Dia. (In.)
1-7/8
Bore Dia. (In.)
1-1/8
Outside Dia. (In.)
2.910
Length through Bore (In.)
1
Set Screw Size
5/16 in
Length through Bore
1 in
Set Screw Hole Dia.
0.313 in
Hub Dia.
1.875 in
Bore Diameter
1 1/8 in
Maximum Bore Diameter
1 1/8 in
Hub Diameter
1 7/8 in
Tooth Width
0.343 in
Pitch Diameter
2.612 in
Outside Diameter
2.91 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Number of Teeth - Sprockets
13
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Material
Steel
Type
Finished Bore
Number of Teeth
13
Sprocket Bore Type
Fixed Bore
Item
Single Strand Sprocket
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
ANSI Sprocket Number
50
Bushing Required
None
Sprocket Hub Type
Type B
Item - Roller Chain Sprockets
Roller Chain Sprocket
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
5/8 in
Chain Number
50
Teeth Heat Treatment
Hardened Teeth
Material Grade
1045
Resistance Properties
Corrosion Resistant
For Number of Strands
Single
Finish
Black Oxide
Hub Type
One Side
Number of Set Screws
2
For Chain Pitch
5/8 in
For Pitch Type
Single Pitch
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Hub Projection
0.657 in
Standards
ANSI

Description

Single Strand Sprocket, Bore Diameter 1 1/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/8 in, Number of Teeth 13, Outside Diameter 2.91 in, Pitch Diameter 2.612 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 7/8 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.