Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Strand Sprocket, Fixed, 50 Chain Size, 1-1/8 Bore Dia., 17 # of Teeth

  • Mfr # 50B17F-1B

  • Zoro # G7174212


product price: $31.69
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
17
Bore Dia. - Sprockets
1 1/8 in
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B17F-1B
Zoro #
G7174212
UPC #
097039327659
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 1/8 in
Outside Dia.
4 in
Length through Bore (In.)
1
Hub Dia. (In.)
2-11/16
Bore Dia. (In.)
1-1/8
Pitch Dia. (In.)
3.401
Set Screw Dia. (In.)
5/16
Outside Dia. (In.)
3.720
Pitch Dia.
3.401 in
Set Screw Size
5/16 in
Length through Bore
1 in
Hub Dia.
2.688 in
Set Screw Hole Dia.
0.313 in
Hub Diameter
2 11/16 in
Keyway Width
1/4 in
Keyway Depth
1/8 in
Maximum Bore Diameter
1 1/8 in
Pitch Diameter
3.401 in
Tooth Width
0.343 in
Outside Diameter
3.72 in
Bore Diameter
1 1/8 in

Details

Number of Teeth - Sprockets
17
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Sprocket Hub Type
Type B
Bushing Required
None
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Single Strand Sprocket
Type
Finished Bore
Sprocket Bore Type
Fixed Bore
Material
Steel
Number of Teeth
17
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
ANSI Sprocket Number
50
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
5/8 in
Chain Number
50
Number of Set Screws
2
Finish
Black Oxide
Resistance Properties
Corrosion Resistant
Hub Projection
0.657 in
Hub Type
One Side
For Chain Pitch
5/8 in
For Pitch Type
Single Pitch
Material Grade
1045
Teeth Heat Treatment
Hardened Teeth
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
For Number of Strands
Single
Standards
ANSI

Description

Single Strand Sprocket, Bore Diameter 1 1/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/8 in, Number of Teeth 17, Outside Diameter 3.72 in, Pitch Diameter 3.401 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 11/16 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.