Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Strand Sprocket, Fixed, 50 Chain Size, 1-1/8 Bore Dia., 20 # of Teeth

  • Mfr # 50B20F-1B

  • Zoro # G6809311


product price: $39.39
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
20
Bore Dia. - Sprockets
1 1/8 in
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B20F-1B
Zoro #
G6809311
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 1/8 in
Outside Dia.
4 in
Set Screw Dia. (In.)
5/16
Length through Bore (In.)
1
Pitch Dia.
3.995 in
Bore Dia. (In.)
1-1/8
Pitch Dia. (In.)
3.995
Outside Dia. (In.)
4.320
Hub Dia. (In.)
3
Set Screw Size
5/16 in
Length through Bore
1 in
Hub Dia.
3.0 in
Set Screw Hole Dia.
0.313 in
Keyway Depth
1/8 in
Outside Diameter
4.32 in
Keyway Width
1/4 in
Bore Diameter
1 1/8 in
Tooth Width
0.343 in
Maximum Bore Diameter
1 1/8 in
Pitch Diameter
3.995 in
Hub Diameter
3 in

Details

Number of Teeth - Sprockets
20
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Finished Bore
Bushing Required
None
Item
Single Strand Sprocket
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Number of Teeth
20
Sprocket Hub Type
Type B
ANSI Sprocket Number
50
Material
Steel
Sprocket Bore Type
Fixed Bore
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
5/8 in
Chain Number
50
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
Material Grade
1045
For Pitch Type
Single Pitch
Number of Set Screws
2
Finish
Black Oxide
For Number of Strands
Single
Resistance Properties
Corrosion Resistant
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Standards
ANSI
For Chain Pitch
5/8 in
Hub Projection
0.657 in

Description

Single Strand Sprocket, Bore Diameter 1 1/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/8 in, Number of Teeth 20, Outside Diameter 4.32 in, Pitch Diameter 3.995 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.