Single Strand Sprocket, Fixed, 50 Chain Size, 1-3/16 Bore Dia., 30 # of Teeth

  • Mfr # 50B30F-1 3/16

  • Zoro # G3126995


product price: $71.29
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
30
Bore Dia. - Sprockets
1 3/16 in
Outside Dia.
6 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B30F-1 3/16
Zoro #
G3126995
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 3/16 in
Outside Dia.
6 in
Pitch Dia. (In.)
5.979
Set Screw Dia. (In.)
5/16
Outside Dia. (In.)
6.320
Pitch Dia.
5.979 in
Bore Dia. (In.)
1-3/16
Keyseat Size (In.)
5/16 x 5/32
Set Screw Size
5/16 in
Keyway Size
5/16 in x 5/32 in
Set Screw Hole Dia.
0.313 in
Length through Bore
1 1/4 in
Outside Diameter
6.32 in
Keyway Depth
1/8 in
Pitch Diameter
5.979 in
Keyway Width
1/4 in
Hub Diameter
3 1/4 in
Tooth Width
0.343 in
Maximum Bore Diameter
1 3/16 in
Bore Diameter
1 3/16 in

Details

Number of Teeth - Sprockets
30
Number of Chain Rows
Single
Material - Sprockets
Steel
Sprocket Bore Type
Fixed Bore
ANSI Sprocket Number
50
Item - Roller Chain Sprockets
Roller Chain Sprocket
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Number of Teeth
30
Item
Single Strand Sprocket
Includes
Set Screws
Sprocket Hub Type
Type B
Type
Fixed Bore
Material
Steel
Bore Type
Fixed
Industry Chain Pitch
5/8 in
Chain Number
50
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
For Chain Pitch
5/8 in
Standards
ANSI
Number of Set Screws
2
Hub Projection
0.907 in
Resistance Properties
Corrosion Resistant
Material Grade
1045
Hub Type
One Side
For Pitch Type
Single Pitch
For Number of Strands
Single
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway

Description

Single Strand Sprocket, Bore Diameter 1 3/16 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/16 in, Number of Teeth 30, Outside Diameter 6.32 in, Pitch Diameter 5.979 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/4 in, Hub Projection 0.907 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.