Single Strand Sprocket, Fixed, 50 Chain Size, 1-7/16 Bore Dia., 15 # of Teeth

  • Mfr # 50B15F-1G

  • Zoro # G6649413


product price: $25.99
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
15
Bore Dia. - Sprockets
1 7/16 in
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B15F-1G
Zoro #
G6649413
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 7/16 in
Outside Dia.
3 in
Length through Bore (In.)
1
Hub Dia. (In.)
2-3/8
Pitch Dia.
3.006 in
Pitch Dia. (In.)
3.006
Set Screw Dia. (In.)
3/8
Bore Dia. (In.)
1-7/16
Outside Dia. (In.)
3.320
Set Screw Size
3/8 in
Length through Bore
1 in
Hub Dia.
2.375 in
Set Screw Hole Dia.
0.375 in
Bore Diameter
1 7/16 in
Maximum Bore Diameter
1 7/16 in
Keyway Width
3/8 in
Hub Diameter
2 3/8 in
Outside Diameter
3.32 in
Pitch Diameter
3.006 in
Tooth Width
0.343 in
Keyway Depth
3/16 in

Details

Number of Teeth - Sprockets
15
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Bushing Required
None
Material
Steel
Type
Finished Bore
Sprocket Hub Type
Type B
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Number of Teeth
15
ANSI Sprocket Number
50
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Item
Single Strand Sprocket
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
5/8 in
Chain Number
50
Number of Set Screws
2
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
For Pitch Type
Single Pitch
Finish
Black Oxide
Hub Projection
0.657 in
Resistance Properties
Corrosion Resistant
Hub Type
One Side
Standards
ANSI
Material Grade
1045
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
For Chain Pitch
5/8 in

Description

Single Strand Sprocket, Bore Diameter 1 7/16 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 7/16 in, Number of Teeth 15, Outside Diameter 3.32 in, Pitch Diameter 3.006 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 3/8 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 3/8 in, Length through Bore 1 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.