Single Strand Sprocket, Fixed, 50 Chain Size, 1-7/16 Bore Dia., 19 # of Teeth

  • Mfr # 50B19F-1G

  • Zoro # G6961586


product price: $37.89
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
19
Bore Dia. - Sprockets
1 7/16 in
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B19F-1G
Zoro #
G6961586
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 7/16 in
Outside Dia.
4 in
Hub Dia. (In.)
3
Length through Bore (In.)
1
Pitch Dia. (In.)
3.798
Pitch Dia.
3.798 in
Bore Dia. (In.)
1-7/16
Outside Dia. (In.)
4.120
Set Screw Dia. (In.)
3/8
Set Screw Size
3/8 in
Length through Bore
1 in
Hub Dia.
3.0 in
Set Screw Hole Dia.
0.375 in
Keyway Depth
3/16 in
Tooth Width
0.343 in
Keyway Width
3/8 in
Pitch Diameter
3.798 in
Maximum Bore Diameter
1 7/16 in
Bore Diameter
1 7/16 in
Outside Diameter
4.12 in
Hub Diameter
3 in

Details

Number of Teeth - Sprockets
19
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Material
Steel
ANSI Sprocket Number
50
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Single Strand Sprocket
Bushing Required
None
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Sprocket Bore Type
Fixed Bore
Type
Finished Bore
Sprocket Hub Type
Type B
Number of Teeth
19
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
5/8 in
Chain Number
50
For Pitch Type
Single Pitch
Material Grade
1045
Hub Type
One Side
Standards
ANSI
For Chain Pitch
5/8 in
Resistance Properties
Corrosion Resistant
Hub Projection
0.657 in
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Number of Set Screws
2
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide

Description

Single Strand Sprocket, Bore Diameter 1 7/16 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 7/16 in, Number of Teeth 19, Outside Diameter 4.12 in, Pitch Diameter 3.798 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 3/8 in, Length through Bore 1 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.