Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Strand Sprocket, Fixed, 50 Chain Size, 1 Bore Dia., 12 # of Teeth

  • Mfr # 50B12F-1

  • Zoro # G2698306


product price: $22.39
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
12
Bore Dia. - Sprockets
1 in
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B12F-1
Zoro #
G2698306
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 in
Outside Dia.
3 in
Pitch Dia.
2.415 in
Keyseat Size (In.)
1/4 x 1/8
Outside Dia. (In.)
2.710
Set Screw Dia. (In.)
5/16
Bore Dia. (In.)
1
Pitch Dia. (In.)
2.415
Set Screw Size
5/16 in
Keyway Size
1/4 in x 1/8 in
Set Screw Hole Dia.
0.313 in
Length through Bore
1 in
Hub Diameter
2 in
Outside Diameter
2.71 in
Pitch Diameter
2.415 in
Maximum Bore Diameter
1 in
Keyway Width
1/4 in
Keyway Depth
1/8 in
Tooth Width
0.343 in
Bore Diameter
1 in

Details

Number of Teeth - Sprockets
12
Number of Chain Rows
Single
Material - Sprockets
Steel
Item
Single Strand Sprocket
ANSI Sprocket Number
50
Sprocket Bore Type
Fixed Bore
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Type
Fixed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
Type B
Includes
Set Screws
Number of Teeth
12
Material
Steel
Bore Type
Fixed
Industry Chain Pitch
5/8 in
Chain Number
50
Number of Set Screws
2
For Number of Strands
Single
Resistance Properties
Corrosion Resistant
Material Grade
1045
For Pitch Type
Single Pitch
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
5/8 in
Hub Projection
0.657 in
Standards
ANSI
Hub Type
One Side
Finish
Black Oxide

Description

Single Strand Sprocket, Bore Diameter 1 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 12, Outside Diameter 2.71 in, Pitch Diameter 2.415 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.