Zoro Homepage

Single Strand Sprocket, Fixed, 50 Chain Size, 5/8 Bore Dia., 14 # of Teeth

  • Mfr # 50B14FJ

  • Zoro # G7007847


product price: $25.49
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
14
Bore Dia. - Sprockets
5/8 in
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B14FJ
Zoro #
G7007847
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
5/8 in
Outside Dia.
3 in
Bore Dia. (In.)
5/8
Outside Dia. (In.)
3.110
Set Screw Dia. (In.)
1/4
Hub Dia. (In.)
2-1/8
Pitch Dia.
2.809 in
Length through Bore (In.)
1
Pitch Dia. (In.)
2.809
Set Screw Size
1/4 in
Length through Bore
1 in
Set Screw Hole Dia.
0.25 in
Hub Dia.
2.125 in
Bore Diameter
5/8 in
Outside Diameter
3.11 in
Hub Diameter
2 1/8 in
Keyway Depth
3/32 in
Keyway Width
3/16 in
Tooth Width
0.343 in
Maximum Bore Diameter
5/8 in
Pitch Diameter
2.809 in

Details

Number of Teeth - Sprockets
14
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
ANSI Sprocket Number
50
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Material
Steel
Bushing Required
None
Number of Teeth
14
Sprocket Hub Type
Type B
Item
Single Strand Sprocket
Type
Finished Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
5/8 in
Chain Number
50
Hub Projection
0.657 in
For Number of Strands
Single
Hub Type
One Side
For Chain Pitch
5/8 in
For Pitch Type
Single Pitch
Finish
Black Oxide
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Resistance Properties
Corrosion Resistant
Standards
ANSI
Material Grade
1045
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
2

Description

Single Strand Sprocket, Bore Diameter 5/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 14, Outside Diameter 3.11 in, Pitch Diameter 2.809 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 1/8 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.