Zoro Homepage

Single Strand Sprocket, Fixed, 50 Chain Size, 5/8 Bore Dia., 15 # of Teeth

  • Mfr # 50B15FJ

  • Zoro # G7013334


product price: $26.59
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
15
Bore Dia. - Sprockets
5/8 in
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B15FJ
Zoro #
G7013334
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
5/8 in
Outside Dia.
3 in
Bore Dia. (In.)
5/8
Pitch Dia.
3.006 in
Pitch Dia. (In.)
3.006
Outside Dia. (In.)
3.320
Length through Bore (In.)
1
Hub Dia. (In.)
2-1/2
Set Screw Dia. (In.)
1/4
Set Screw Size
1/4 in
Length through Bore
1 in
Hub Dia.
2.5 in
Set Screw Hole Dia.
0.25 in
Maximum Bore Diameter
5/8 in
Keyway Width
3/16 in
Bore Diameter
5/8 in
Tooth Width
0.343 in
Pitch Diameter
3.006 in
Outside Diameter
3.32 in
Hub Diameter
2 3/8 in
Keyway Depth
3/32 in

Details

Number of Teeth - Sprockets
15
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Type
Finished Bore
Bushing Required
None
Number of Teeth
15
ANSI Sprocket Number
50
Item
Single Strand Sprocket
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Sprocket Bore Type
Fixed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Sprocket Hub Type
Type B
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
5/8 in
Chain Number
50
Hub Type
One Side
Standards
ANSI
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Resistance Properties
Corrosion Resistant
For Pitch Type
Single Pitch
For Chain Pitch
5/8 in
Material Grade
1045
Number of Set Screws
2
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
For Number of Strands
Single
Hub Projection
0.657 in

Description

Single Strand Sprocket, Bore Diameter 5/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 15, Outside Diameter 3.32 in, Pitch Diameter 3.006 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 3/8 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.