Zoro Homepage

Single Strand Sprocket, Fixed, 50 Chain Size, 7/8 Bore Dia., 11 # of Teeth

  • Mfr # 50B11FP

  • Zoro # G9721266


product price: $22.19
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
11
Bore Dia. - Sprockets
7/8 in
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B11FP
Zoro #
G9721266
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
7/8 in
Outside Dia.
3 in
Set Screw Dia. (In.)
1/4
Pitch Dia.
2.219 in
Bore Dia. (In.)
7/8
Length through Bore (In.)
1
Pitch Dia. (In.)
2.219
Outside Dia. (In.)
2.500
Hub Dia. (In.)
1-3/4
Set Screw Size
1/4 in
Length through Bore
1 in
Hub Dia.
1.75 in
Set Screw Hole Dia.
0.25 in
Outside Diameter
2.5 in
Keyway Width
3/16 in
Maximum Bore Diameter
7/8 in
Keyway Depth
3/32 in
Hub Diameter
1 3/4 in
Tooth Width
0.343 in
Bore Diameter
7/8 in
Pitch Diameter
2.219 in

Details

Number of Teeth - Sprockets
11
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Single Strand Sprocket
Type
Finished Bore
Material
Steel
Sprocket Bore Type
Fixed Bore
Number of Teeth
11
ANSI Sprocket Number
50
Sprocket Hub Type
Type B
Bushing Required
None
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
5/8 in
Chain Number
50
Hub Type
One Side
Hub Projection
0.657 in
For Pitch Type
Single Pitch
Finish
Black Oxide
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Material Grade
1045
Standards
ANSI
For Number of Strands
Single
Resistance Properties
Corrosion Resistant
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
5/8 in
Number of Set Screws
2

Description

Single Strand Sprocket, Bore Diameter 7/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 7/8 in, Number of Teeth 11, Outside Diameter 2.5 in, Pitch Diameter 2.219 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 3/4 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.