Zoro Homepage

Single Strand Sprocket, Fixed, 50 Chain Size, 7/8 Bore Dia., 13 # of Teeth

  • Mfr # 50B13FP

  • Zoro # G9184743


product price: $23.39
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
13
Bore Dia. - Sprockets
7/8 in
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B13FP
Zoro #
G9184743
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
7/8 in
Outside Dia.
3 in
Hub Dia. (In.)
1-7/8
Pitch Dia. (In.)
2.612
Set Screw Dia. (In.)
1/4
Bore Dia. (In.)
7/8
Pitch Dia.
2.612 in
Length through Bore (In.)
1
Outside Dia. (In.)
2.910
Set Screw Size
1/4 in
Length through Bore
1 in
Hub Dia.
1.875 in
Set Screw Hole Dia.
0.25 in
Hub Diameter
1 7/8 in
Bore Diameter
7/8 in
Outside Diameter
2.91 in
Pitch Diameter
2.612 in
Keyway Width
3/16 in
Maximum Bore Diameter
7/8 in
Keyway Depth
3/32 in
Tooth Width
0.343 in

Details

Number of Teeth - Sprockets
13
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Material
Steel
ANSI Sprocket Number
50
Bushing Required
None
Item
Single Strand Sprocket
Number of Teeth
13
Sprocket Hub Type
Type B
Sprocket Bore Type
Fixed Bore
Type
Finished Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
5/8 in
Chain Number
50
Number of Set Screws
2
Material Grade
1045
Resistance Properties
Corrosion Resistant
Hub Projection
0.657 in
For Number of Strands
Single
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Standards
ANSI
Finish
Black Oxide
For Pitch Type
Single Pitch
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
5/8 in

Description

Single Strand Sprocket, Bore Diameter 7/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 7/8 in, Number of Teeth 13, Outside Diameter 2.91 in, Pitch Diameter 2.612 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 7/8 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.