Zoro Homepage

Single Strand Sprocket, Fixed, 50 Chain Size, 7/8 Bore Dia., 14 # of Teeth

  • Mfr # 50B14FP

  • Zoro # G6938714


product price: $25.39
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
14
Bore Dia. - Sprockets
7/8 in
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B14FP
Zoro #
G6938714
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
7/8 in
Outside Dia.
3 in
Pitch Dia.
2.809 in
Set Screw Dia. (In.)
1/4
Bore Dia. (In.)
7/8
Hub Dia. (In.)
2-1/8
Length through Bore (In.)
1
Outside Dia. (In.)
3.110
Pitch Dia. (In.)
2.809
Set Screw Size
1/4 in
Length through Bore
1 in
Hub Dia.
2.125 in
Set Screw Hole Dia.
0.25 in
Outside Diameter
3.11 in
Tooth Width
0.343 in
Keyway Depth
3/32 in
Pitch Diameter
2.809 in
Hub Diameter
2 1/8 in
Keyway Width
3/16 in
Bore Diameter
7/8 in
Maximum Bore Diameter
7/8 in

Details

Number of Teeth - Sprockets
14
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Type
Finished Bore
ANSI Sprocket Number
50
Number of Teeth
14
Sprocket Hub Type
Type B
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Single Strand Sprocket
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Bushing Required
None
Sprocket Bore Type
Fixed Bore
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
5/8 in
Chain Number
50
Standards
ANSI
For Chain Pitch
5/8 in
Resistance Properties
Corrosion Resistant
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
Hub Projection
0.657 in
Finish
Black Oxide
Hub Type
One Side
Number of Set Screws
2
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Material Grade
1045
For Pitch Type
Single Pitch

Description

Single Strand Sprocket, Bore Diameter 7/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 7/8 in, Number of Teeth 14, Outside Diameter 3.11 in, Pitch Diameter 2.809 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 1/8 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.