Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Strand Sprocket, Fixed, 60 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth

  • Mfr # 60B15F-1H

  • Zoro # G6499184


product price: $39.49
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
15
Material
Steel
Bore Dia. - Sprockets
1 1/2 in
Number of Teeth
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B15F-1H
Zoro #
G6499184
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 1/2 in
Outside Dia.
4 in
Bore Dia. (In.)
1-1/2
Pitch Dia.
3.608 in
Set Screw Size
3/16 in
Hub Dia.
2.875 in
Length through Bore
1 1/4 in
Outside Dia. (In.)
3.980
Pitch Dia. (In.)
3.608
Hub Dia. (In.)
2-7/8
Set Screw Dia. (In.)
3/8
Length through Bore (In.)
1-1/4
Set Screw Hole Dia.
0.375 in
Keyway Depth
3/16 in
Outside Diameter
3.98 in
Bore Diameter
1 1/2 in
Tooth Width
0.459 in
Keyway Width
1 3/4 in
Hub Diameter
2 7/8 in
Maximum Bore Diameter
1 1/2 in
Pitch Diameter
3.608 in

Details

Item
Single Strand Sprocket
Number of Teeth - Sprockets
15
Material
Steel
Number of Teeth
15
Bore Type
Fixed
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Includes
Set Screws
Chain Number
60
Type
Finished Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Required
None
ANSI Sprocket Number
60
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Sprocket Hub Type
Type B
Sprocket Bore Type
Fixed Bore
Industry Chain Pitch
3/4 in
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI
Hub Type
One Side
Hub Projection
0.791 in
For Pitch Type
Single Pitch
For Number of Strands
Single
Material Grade
1045
Finish
Black Oxide
For Chain Pitch
3/4 in
Resistance Properties
Corrosion Resistant
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Number of Set Screws
2

Description

Single Strand Sprocket, Bore Diameter 1 1/2 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 15, Outside Diameter 3.98 in, Pitch Diameter 3.608 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 7/8 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 1 3/4 in, Length through Bore 1 1/4 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.