Zoro Homepage

Single Strand Sprocket, Fixed, 60 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth

  • Mfr # 60B18F-1D

  • Zoro # G7246382


product price: $54.69
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
18
Bore Dia. - Sprockets
1 1/4 in
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B18F-1D
Zoro #
G7246382
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 1/4 in
Outside Dia.
5 in
Outside Dia. (In.)
4.700
Bore Dia. (In.)
1-1/4
Hub Dia. (In.)
3-1/2
Set Screw Dia. (In.)
5/16
Length through Bore (In.)
1-1/4
Pitch Dia. (In.)
4.319
Pitch Dia.
4.319 in
Set Screw Size
5/16 in
Length through Bore
1 1/4 in
Hub Dia.
3.5 in
Set Screw Hole Dia.
0.313 in
Outside Diameter
4.7 in
Hub Diameter
3 1/2 in
Bore Diameter
1 1/4 in
Keyway Width
1/4 in
Pitch Diameter
4.319 in
Tooth Width
0.459 in
Keyway Depth
1/8 in
Maximum Bore Diameter
1 1/4 in

Details

Number of Teeth - Sprockets
18
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Sprocket Hub Type
Type B
Type
Finished Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Number of Teeth
18
Item
Single Strand Sprocket
Bushing Required
None
ANSI Sprocket Number
60
Material
Steel
Sprocket Bore Type
Fixed Bore
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
3/4 in
Chain Number
60
Hub Type
One Side
Hub Projection
0.791 in
Material Grade
1045
For Pitch Type
Single Pitch
For Number of Strands
Single
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
3/4 in
Number of Set Screws
2
Resistance Properties
Corrosion Resistant
Standards
ANSI
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway

Description

Single Strand Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 18, Outside Diameter 4.7 in, Pitch Diameter 4.319 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/2 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.