Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Strand Sprocket, Fixed, 60 Chain Size, 1-15/16 Bore Dia., 18 # of Teeth

  • Mfr # 60B18F-1R

  • Zoro # G6853567


product price: $50.82
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
18
Bore Dia. - Sprockets
1 15/16 in
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B18F-1R
Zoro #
G6853567
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 15/16 in
Outside Dia.
5 in
Set Screw Dia. (In.)
1/2
Length through Bore (In.)
1-1/4
Hub Dia. (In.)
3-1/2
Bore Dia. (In.)
1-15/16
Outside Dia. (In.)
4.700
Pitch Dia.
4.319 in
Pitch Dia. (In.)
4.319
Set Screw Size
5/16 in
Length through Bore
1 1/4 in
Hub Dia.
3.5 in
Set Screw Hole Dia.
0.5 in
Pitch Diameter
4.319 in
Keyway Depth
1/8 in
Hub Diameter
3 1/2 in
Bore Diameter
1 15/16 in
Outside Diameter
4.7 in
Tooth Width
0.459 in
Keyway Width
1/4 in
Maximum Bore Diameter
1 15/16 in

Details

Number of Teeth - Sprockets
18
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Single Strand Sprocket
Number of Teeth
18
Bushing Required
None
Sprocket Bore Type
Fixed Bore
ANSI Sprocket Number
60
Sprocket Hub Type
Type B
Type
Finished Bore
Material
Steel
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
3/4 in
Chain Number
60
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.791 in
Number of Set Screws
2
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
For Number of Strands
Single
Material Grade
1045
Resistance Properties
Corrosion Resistant
For Pitch Type
Single Pitch
For Chain Pitch
3/4 in
Hub Type
One Side
Standards
ANSI

Description

Single Strand Sprocket, Bore Diameter 1 15/16 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 15/16 in, Number of Teeth 18, Outside Diameter 4.7 in, Pitch Diameter 4.319 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/2 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.