Zoro Homepage

Single Strand Sprocket, Fixed, 60 Chain Size, 1-1/8 Bore Dia., 19 # of Teeth

  • Mfr # 60B19F-1B

  • Zoro # G6522293


product price: $53.99
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
19
Bore Dia. - Sprockets
1 1/8 in
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B19F-1B
Zoro #
G6522293
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 1/8 in
Outside Dia.
5 in
Set Screw Dia. (In.)
5/16
Bore Dia. (In.)
1-1/8
Pitch Dia.
4.557 in
Pitch Dia. (In.)
4.557
Hub Dia. (In.)
3-1/2
Outside Dia. (In.)
4.950
Length through Bore (In.)
1-1/4
Set Screw Size
5/16 in
Length through Bore
1 1/4 in
Hub Dia.
3.5 in
Set Screw Hole Dia.
0.313 in
Pitch Diameter
4.557 in
Tooth Width
0.459 in
Hub Diameter
3 1/2 in
Keyway Depth
1/8 in
Keyway Width
1/4 in
Bore Diameter
1 1/8 in
Maximum Bore Diameter
1 1/8 in
Outside Diameter
4.95 in

Details

Number of Teeth - Sprockets
19
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth
19
ANSI Sprocket Number
60
Material
Steel
Item
Single Strand Sprocket
Bushing Required
None
Type
Finished Bore
Sprocket Hub Type
Type B
Sprocket Bore Type
Fixed Bore
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
3/4 in
Chain Number
60
Hub Type
One Side
For Chain Pitch
3/4 in
Resistance Properties
Corrosion Resistant
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Teeth Heat Treatment
Hardened Teeth
Material Grade
1045
Hub Projection
0.791 in
For Pitch Type
Single Pitch
For Number of Strands
Single
Finish
Black Oxide
Number of Set Screws
2
Standards
ANSI

Description

Single Strand Sprocket, Bore Diameter 1 1/8 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/8 in, Number of Teeth 19, Outside Diameter 4.95 in, Pitch Diameter 4.557 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/2 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.