Single Strand Sprocket, Fixed, 60 Chain Size, 1-3/16 Bore Dia., 17 # of Teeth

  • Mfr # 60B17F-1C

  • Zoro # G6707881


product price: $46.59
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
17
Bore Dia. - Sprockets
1 3/16 in
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B17F-1C
Zoro #
G6707881
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 3/16 in
Outside Dia.
4 in
Pitch Dia. (In.)
4.082
Pitch Dia.
4.082 in
Bore Dia. (In.)
1-3/16
Outside Dia. (In.)
4.460
Length through Bore (In.)
1-1/4
Hub Dia. (In.)
3-1/4
Set Screw Dia. (In.)
5/16
Set Screw Size
5/16 in
Length through Bore
1 1/4 in
Hub Dia.
3.25 in
Set Screw Hole Dia.
0.313 in
Pitch Diameter
4.082 in
Hub Diameter
3 1/4 in
Tooth Width
0.459 in
Maximum Bore Diameter
1 3/16 in
Keyway Depth
1/8 in
Bore Diameter
1 3/16 in
Keyway Width
1/4 in
Outside Diameter
4.46 in

Details

Number of Teeth - Sprockets
17
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Bushing Required
None
ANSI Sprocket Number
60
Item
Single Strand Sprocket
Type
Finished Bore
Number of Teeth
17
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Sprocket Hub Type
Type B
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Material
Steel
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
3/4 in
Chain Number
60
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
2
For Pitch Type
Single Pitch
Finish
Black Oxide
Resistance Properties
Corrosion Resistant
Hub Projection
0.791 in
For Number of Strands
Single
Standards
ANSI
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Hub Type
One Side
Material Grade
1045
For Chain Pitch
3/4 in

Description

Single Strand Sprocket, Bore Diameter 1 3/16 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/16 in, Number of Teeth 17, Outside Diameter 4.46 in, Pitch Diameter 4.082 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/4 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.