Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Strand Sprocket, Fixed, 60 Chain Size, 1-3/16 Bore Dia., 18 # of Teeth

  • Mfr # 60B18F-1C

  • Zoro # G6456642


product price: $52.99
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
18
Bore Dia. - Sprockets
1 3/16 in
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B18F-1C
Zoro #
G6456642
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 3/16 in
Outside Dia.
5 in
Hub Dia. (In.)
3-1/2
Length through Bore (In.)
1-1/4
Pitch Dia. (In.)
4.319
Set Screw Dia. (In.)
5/16
Pitch Dia.
4.319 in
Bore Dia. (In.)
1-3/16
Outside Dia. (In.)
4.700
Set Screw Size
5/16 in
Length through Bore
1 1/4 in
Hub Dia.
3.5 in
Set Screw Hole Dia.
0.313 in
Tooth Width
0.459 in
Bore Diameter
1 3/16 in
Outside Diameter
4.7 in
Maximum Bore Diameter
1 3/16 in
Pitch Diameter
4.319 in
Hub Diameter
3 1/2 in
Keyway Depth
1/8 in
Keyway Width
1/4 in

Details

Number of Teeth - Sprockets
18
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Material
Steel
Sprocket Hub Type
Type B
Sprocket Bore Type
Fixed Bore
Number of Teeth
18
Type
Finished Bore
ANSI Sprocket Number
60
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Bushing Required
None
Item
Single Strand Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
3/4 in
Chain Number
60
Resistance Properties
Corrosion Resistant
Finish
Black Oxide
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
For Number of Strands
Single
For Pitch Type
Single Pitch
Hub Projection
0.791 in
For Chain Pitch
3/4 in
Number of Set Screws
2
Material Grade
1045
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI
Hub Type
One Side

Description

Single Strand Sprocket, Bore Diameter 1 3/16 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/16 in, Number of Teeth 18, Outside Diameter 4.7 in, Pitch Diameter 4.319 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/2 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.