Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Strand Sprocket, Fixed, 60 Chain Size, 1-3/16 Bore Dia., 19 # of Teeth

  • Mfr # 60B19F-1C

  • Zoro # G6904563


product price: $53.59
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
19
Bore Dia. - Sprockets
1 3/16 in
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B19F-1C
Zoro #
G6904563
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 3/16 in
Outside Dia.
5 in
Set Screw Dia. (In.)
5/16
Bore Dia. (In.)
1-3/16
Length through Bore (In.)
1-1/4
Pitch Dia. (In.)
4.557
Outside Dia. (In.)
4.950
Hub Dia. (In.)
3-1/2
Pitch Dia.
4.557 in
Set Screw Size
5/16 in
Length through Bore
1 1/4 in
Set Screw Hole Dia.
0.313 in
Hub Dia.
3.5 in
Keyway Depth
1/8 in
Bore Diameter
1 3/16 in
Outside Diameter
4.95 in
Keyway Width
1/4 in
Tooth Width
0.459 in
Maximum Bore Diameter
1 3/16 in
Hub Diameter
3 1/2 in
Pitch Diameter
4.557 in

Details

Number of Teeth - Sprockets
19
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Type
Finished Bore
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Sprocket Hub Type
Type B
Sprocket Bore Type
Fixed Bore
Number of Teeth
19
Item
Single Strand Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Bushing Required
None
ANSI Sprocket Number
60
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
3/4 in
Chain Number
60
Material Grade
1045
For Chain Pitch
3/4 in
Hub Projection
0.791 in
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Standards
ANSI
Number of Set Screws
2
Teeth Heat Treatment
Hardened Teeth
For Pitch Type
Single Pitch
For Number of Strands
Single
Hub Type
One Side
Resistance Properties
Corrosion Resistant
Finish
Black Oxide

Description

Single Strand Sprocket, Bore Diameter 1 3/16 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/16 in, Number of Teeth 19, Outside Diameter 4.95 in, Pitch Diameter 4.557 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/2 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.