Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Strand Sprocket, Fixed, 60 Chain Size, 1-7/16 Bore Dia., 13 # of Teeth

  • Mfr # 60B13F-1G

  • Zoro # G7192184


product price: $30.19
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
13
Bore Dia. - Sprockets
1 7/16 in
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B13F-1G
Zoro #
G7192184
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 7/16 in
Outside Dia.
3 in
Set Screw Dia. (In.)
3/8
Pitch Dia.
3.134 in
Pitch Dia. (In.)
3.134
Hub Dia. (In.)
2-11/32
Outside Dia. (In.)
3.490
Bore Dia. (In.)
1-7/16
Length through Bore (In.)
1-1/4
Set Screw Size
3/8 in
Length through Bore
1 1/4 in
Set Screw Hole Dia.
0.375 in
Hub Dia.
2.344 in
Keyway Width
3/8 in
Outside Diameter
3.49 in
Bore Diameter
1 7/16 in
Keyway Depth
3/16 in
Hub Diameter
2 3/8 in
Pitch Diameter
3.134 in
Maximum Bore Diameter
1 7/16 in
Tooth Width
0.459 in

Details

Number of Teeth - Sprockets
13
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Bushing Required
None
Item
Single Strand Sprocket
Sprocket Bore Type
Fixed Bore
Sprocket Hub Type
Type B
Number of Teeth
13
Item - Roller Chain Sprockets
Roller Chain Sprocket
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
ANSI Sprocket Number
60
Material
Steel
Type
Finished Bore
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
3/4 in
Chain Number
60
Standards
ANSI
Resistance Properties
Corrosion Resistant
Set Screw Location
180 Degrees from Keyway, 90 Degrees from Keyway
Hub Projection
0.791 in
Number of Set Screws
2
For Pitch Type
Single Pitch
For Chain Pitch
3/4 in
Material Grade
1045
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
Finish
Black Oxide

Description

Single Strand Sprocket, Bore Diameter 1 7/16 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 7/16 in, Number of Teeth 13, Outside Diameter 3.49 in, Pitch Diameter 3.134 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 3/8 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 3/8 in, Length through Bore 1 1/4 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.