Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Strand Sprocket, Fixed, 60 Chain Size, 1-7/16 Bore Dia., 16 # of Teeth

  • Mfr # 60B16F-1G

  • Zoro # G6872826


product price: $43.89
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
16
Bore Dia. - Sprockets
1 7/16 in
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60B16F-1G
Zoro #
G6872826
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 7/16 in
Outside Dia.
4 in
Pitch Dia. (In.)
3.845
Pitch Dia.
3.845 in
Length through Bore (In.)
1-1/4
Hub Dia. (In.)
3-1/16
Set Screw Dia. (In.)
3/8
Outside Dia. (In.)
4.220
Bore Dia. (In.)
1-7/16
Set Screw Size
3/8 in
Length through Bore
1 1/4 in
Hub Dia.
2.063 in
Set Screw Hole Dia.
0.375 in
Outside Diameter
4.22 in
Tooth Width
0.459 in
Hub Diameter
3 1/16 in
Keyway Width
3/8 in
Pitch Diameter
3.845 in
Bore Diameter
1 7/16 in
Maximum Bore Diameter
1 7/16 in
Keyway Depth
3/16 in

Details

Number of Teeth - Sprockets
16
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Sprocket Hub Type
Type B
Type
Finished Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Sprocket Bore Type
Fixed Bore
Bushing Required
None
Number of Teeth
16
Item
Single Strand Sprocket
ANSI Sprocket Number
60
Material
Steel
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
3/4 in
Chain Number
60
For Pitch Type
Single Pitch
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Standards
ANSI
Number of Set Screws
2
Finish
Black Oxide
Hub Type
One Side
Resistance Properties
Corrosion Resistant
Hub Projection
0.791 in
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
3/4 in
Material Grade
1045

Description

Single Strand Sprocket, Bore Diameter 1 7/16 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 7/16 in, Number of Teeth 16, Outside Diameter 4.22 in, Pitch Diameter 3.845 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/16 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 3/8 in, Length through Bore 1 1/4 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.