Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Strand Sprocket, Fixed, 60 Chain Size, 1-7/16 Bore Dia., 17 # of Teeth

  • Mfr # 60B17F-1G

  • Zoro # G7105585


product price: $46.89
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
17
Bore Dia. - Sprockets
1 7/16 in
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B17F-1G
Zoro #
G7105585
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 7/16 in
Outside Dia.
4 in
Pitch Dia. (In.)
4.082
Outside Dia. (In.)
4.460
Set Screw Dia. (In.)
3/8
Bore Dia. (In.)
1-7/16
Length through Bore (In.)
1-1/4
Hub Dia. (In.)
3-1/4
Pitch Dia.
4.082 in
Set Screw Size
3/8 in
Length through Bore
1 1/4 in
Hub Dia.
3.25 in
Set Screw Hole Dia.
0.375 in
Hub Diameter
3 1/4 in
Keyway Width
3/8 in
Outside Diameter
4.46 in
Maximum Bore Diameter
1 7/16 in
Pitch Diameter
4.082 in
Keyway Depth
3/16 in
Bore Diameter
1 7/16 in
Tooth Width
0.459 in

Details

Number of Teeth - Sprockets
17
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Type
Finished Bore
ANSI Sprocket Number
60
Sprocket Bore Type
Fixed Bore
Number of Teeth
17
Bushing Required
None
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Item
Single Strand Sprocket
Sprocket Hub Type
Type B
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
3/4 in
Chain Number
60
Finish
Black Oxide
Number of Set Screws
2
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
3/4 in
Resistance Properties
Corrosion Resistant
Standards
ANSI
For Pitch Type
Single Pitch
Material Grade
1045
Hub Projection
0.791 in
For Number of Strands
Single

Description

Single Strand Sprocket, Bore Diameter 1 7/16 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 7/16 in, Number of Teeth 17, Outside Diameter 4.46 in, Pitch Diameter 4.082 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/4 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 3/8 in, Length through Bore 1 1/4 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.