Zoro Homepage

Single Strand Sprocket, Fixed, 60 Chain Size, 7/8 Bore Dia., 12 # of Teeth

  • Mfr # 60B12FP

  • Zoro # G6485796


product price: $24.99
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
12
Bore Dia. - Sprockets
7/8 in
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B12FP
Zoro #
G6485796
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
7/8 in
Outside Dia.
3 in
Pitch Dia. (In.)
2.898
Length through Bore (In.)
1-1/4
Bore Dia. (In.)
7/8
Hub Dia. (In.)
2-3/8
Pitch Dia.
2.898 in
Set Screw Dia. (In.)
1/4
Outside Dia. (In.)
3.250
Set Screw Size
1/4 in
Length through Bore
1 1/4 in
Set Screw Hole Dia.
0.25 in
Hub Dia.
2.375 in
Bore Diameter
7/8 in
Maximum Bore Diameter
7/8 in
Tooth Width
0.459 in
Keyway Width
3/16 in
Keyway Depth
3/32 in
Pitch Diameter
2.898 in
Hub Diameter
2 3/8 in
Outside Diameter
3.25 in

Details

Number of Teeth - Sprockets
12
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
ANSI Sprocket Number
60
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Bushing Required
None
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
Type B
Number of Teeth
12
Item
Single Strand Sprocket
Type
Finished Bore
Sprocket Bore Type
Fixed Bore
Material
Steel
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
3/4 in
Chain Number
60
For Chain Pitch
3/4 in
For Pitch Type
Single Pitch
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Number of Set Screws
2
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
Standards
ANSI
Material Grade
1045
Hub Projection
0.791 in
Resistance Properties
Corrosion Resistant
Hub Type
One Side

Description

Single Strand Sprocket, Bore Diameter 7/8 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 7/8 in, Number of Teeth 12, Outside Diameter 3.25 in, Pitch Diameter 2.898 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 3/8 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 1/4 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.