Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Strand Sprocket, Plain, 160 Chain Size, 1-3/8 Bore Dia., 8 # of Teeth

  • Mfr # 160B8

  • Zoro # G3115025


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
160
Number of Teeth - Sprockets
8
Bore Dia. - Sprockets
1 3/8 in
Outside Dia.
6 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160B8
Zoro #
G3115025
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
160
Bore Dia. - Sprockets
1 3/8 in
Outside Dia.
6 in
Pitch Dia. (In.)
5.226
Outside Dia. (In.)
6.028
Pitch Dia.
5.226 in
Bore Dia. (In.)
1-3/8
Set Screw Size
1/2 in
Length through Bore
2 1/4 in
Bore Diameter
1 3/8 in
Tooth Width
1.156 in
Hub Diameter
3 1/4 in
Pitch Diameter
5.226 in
Keyway Depth
1/4 in
Maximum Bore Diameter
1 7/8 in
Outside Diameter
6.03 in
Keyway Width
1/2 in

Details

Number of Teeth - Sprockets
8
Number of Chain Rows
Single
Material - Sprockets
Steel
ANSI Sprocket Number
160
Number of Teeth
8
Type
Stock Bore
Item
Single Strand Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
Type B
Bushing Required
None
Sprocket Bore Type
Fixed Bore
Includes
Set Screws
Material
Steel
Bore Type
Plain
Industry Chain Pitch
2 in
Chain Number
160
Material Grade
1045
Standards
ANSI
For Pitch Type
Single Pitch
Resistance Properties
Corrosion Resistant
For Chain Pitch
2 in
Set Screw Location
90 Degrees from Keyway
For Number of Strands
Single
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
Hub Projection
1.094 in
Finish
Black Oxide

Description

Single Strand Sprocket, Bore Diameter 1 3/8 in, For Chain Pitch 2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 7/8 in, Number of Teeth 8, Outside Diameter 6.03 in, Pitch Diameter 5.226 in, Bore Type Plain, Chain Number 160, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/4 in, Hub Projection 1.094 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/4 in, Keyway Width 1/2 in, Length through Bore 2 1/4 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.